Cole-Parmer MF0335 Metric PTFE Tubing, 2.48 x 4.00 mm, 25 Ft

Representative image only.
Cole-Parmer Item # EW-06605-53

$57.10USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$57.10USD / Pkg of 1
  • 4-9$51.39USD / Pkg of 1
  • 10-19$48.54USD / Pkg of 1
  • 20+$45.68USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPTFE
  • Tubing OD (in)5/32
  • Tubing OD (mm)4
  • Tubing ID (in)3/32
  • Tubing ID (mm)2.48
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)225
  • Max Pressure (PSI)225
  • Max Pressure (bar)15.51321
  • Min Temperature (° F)-400
  • Max Temperature (° F)500
  • Min Temperature (° C)-240
  • Max Temperature (° C)260
  • Length per Pack (ft)25
  • Length (ft)25
  • Length per Pack (m)7.6
  • Length (m)7.6
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsADCF;FDA;Non-Phthalate;European Pharmacopoeia;Non-DEHP;NSF-61;3A;NSF-51;USP
  • DescriptionMetric PTFE Tubing, 2.48 x 4.00 mm, 25 Ft
Certificate of Compliance

More About this Item

Applications:: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Resin certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -400 to 500°F
(-240 to 260°C)
Sterilize: With autoclave, ethylene oxide, or use dry heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat