Masterflex L/S Standard Pump Head for L/S 14 Tubing, PC Housing/SS Rotor

Representative image only.
Masterflex Item # EW-07014-21
Ideal for fluid transfer applications requiring high accuracy and repeatability
  • Standard heads are precision molded to accommodate a single size of tubing—use for common fluid transfer applications requiring accuracy and excellent repeatability.
  • Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability
  • The –52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance.
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications.
  • Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services.

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)130
  • Min Flow Rate (mL/min)0.004
  • Max Flow Rate Per Channel (mL/min)130
  • Min Flow Rate Per Channel (mL/min)0.004
  • Housing MaterialPolycarbonate (PC)
  • Tubing RetentionManual
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • RollersThree; stainless steel
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 14
  • Volume Per Revolution With L/S 14 Tubing (mL)0.21
  • Length (in)2.5
  • Width (in)3
  • Height (in)3
  • Length (mm)64
  • Width (mm)77
  • Height (mm)77
  • Open-Head SensorNo
  • DescriptionStandard pump head for L/S 14 tubing, PC housing/SS rotor.
Two year warranty

Key Features

  • Standard heads are precision molded to accommodate a single size of tubing—use for common fluid transfer applications requiring accuracy and excellent repeatability.
  • Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability
  • The –52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance.
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications.
  • Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services.
  • For stacking heads, o

More About this Item

What's included: tubing loading key and single-channel mounting hardware.

PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
The convenient modular design of Masterflex Pump Systems (Pump Head + Tubing + Drive) makes Masterflex extremely versatile and cost-effective.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives