This item is now discontinued. Please browse similar items

Rotary vane oil vacuum pump, 4.5 cfm, 115 VAC

Representative image only.
Mfr # 0523-V4H-G588DX – Item # EW-07055-04
  • The most economical rotary vane oil pump available
  • Centrifugal force holds woven linen vanes against finely polished cast-iron body interior for a vacuum-tight seal - the self-adjusting vanes automatically compensate for wear

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsCast Iron, Aluminum, Carbon Graphite
  • Free-Air Capacity (CFM)4.5
  • Free-Air Capacity (LPM)127
  • Free-Air Capacity (LPH)7620
  • Max Flow Rate (CFM)4.45
  • Max Flow Rate (Liters/min)127
  • Max Vacuum (in Hg)26.5
  • Max Vacuum (mbar)115.9
  • Max Vacuum (mm Hg)86.9
  • Max Vacuum (torr)86.9
  • Port Size1/4" NPT(F); one 1/4" to 3/8" barbed adapter included
  • Max Temperature (° F)100
  • Max Temperature (° C)38
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)2.2
  • Power (Hz)50/60
  • Motor Typeopen drip-proof
  • Height (in)11
  • Length (in)18
  • Height (cm)27.94
  • Length (cm)45.72
  • Height (mm)279.4
  • Length (mm)457.2
  • Motor hp1/3
  • DescriptionRotary vane oil vacuum pump, 4.5 cfm, 115 VAC

Key Features

  • The most economical rotary vane oil pump available
  • Centrifugal force holds woven linen vanes against finely polished cast-iron body interior for a vacuum-tight seal - the self-adjusting vanes automatically compensate for wear

More About this Item

Pumps include separate vacuum and pressure gauges, vacuum and pressure regulators, oil trap, air filter, carrying handle, and a 6-ft, three-wire cord (115 VAC models include a three-prong plug and a two-prong adapter with ground wire). Order service kits and correct oil by calling our Application Specialists.

*Intermittent duty is 10 minutes or less on and 10 minutes or more off.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat