40183 Bellows vacuum pump/compressor, 1.4 cfm, 115 VAC

Representative image only.
Mfr # 40183 – Item # EW-07065-80
Hermetically sealed pump head minimizes leakage—only 10–4 mL/second for helium.
  • Ideal for use with pollution control and measuring instruments, gas analyzing equipment, and laboratory research instrumentation.
  • Thermal overload switch protects your pump system.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Parts304 Stainless Steel, 312 Stainless Steel, 350 Stainless Steel, 301 Stainless Steel, PTFE
  • Free-Air Capacity (CFM)1.4
  • Free-Air Capacity (LPM)39.6
  • Free-Air Capacity (LPH)2376
  • Max Vacuum (in Hg)23
  • Max Vacuum (mbar)234.6
  • Max Vacuum (mm Hg)175.8
  • Max Vacuum (torr)175.8
  • Port Size1/4\" NPT(F)
  • Max Temperature (° F)105
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)0.65
  • Power (Hz)50/60
  • Motor TypeTEFC, shaded-pole
  • Height (in)7.5
  • Width (in)4
  • Length (in)8.75
  • Height (cm)3.556
  • Width (cm)10.16
  • Length (cm)22.23
  • Height (mm)396
  • Width (mm)101.6
  • Length (mm)222.3
  • Motor hp1/10
  • DescriptionBellows vacuum pump/compressor, 1.4 cfm, 115 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Ideal for use with pollution control and measuring instruments, gas analyzing equipment, and laboratory research instrumentation.
  • Thermal overload switch protects your pump system.
  • 1 year warranty

More About this Item

Pumps include a 6-ft cord with U.S. plug on 115 VAC models; European plug on 230 VAC models.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat