This item is now discontinued. Please browse similar items

Industrial dispensing piston pump, 384 mL/min, Kynar, 24 to 32 VDC

Representative image only.
Item # EW-07109-00
Rugged, NEMA 12, stainless steel design for 24/7 operation
  • Operate in dispense or continuous mode
  • Valveless piston pump head included
  • Wall mountable

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)384
  • Min Flow Rate (mL/min)36
  • Max Pressure (PSI)60
  • Suction Lift, Wet (in H₂O)180
  • Suction Lift, Wet (mm of H₂O)4572
  • Power (VDC)24 to 32
  • Power (amps)2
  • Max Input VDC (VDC)5
  • Min Input VDC (VDC)0
  • Input12 to 30 V at 20 mA max (start signal), 20 V at 20 mA max (dispense/run signal), 10 V at 20 mA max (dispense verification)
  • Wetted MaterialsCeramic, Kynar®
  • Inlet Connection1/4" OD compression fittings
  • Accuracy±1%
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Viscosity, Max (cP)500
  • Diameter (in)1/4
  • Height (in)4.3281
  • Width (cm)13.3
  • Length (in)11.5
  • Height (cm)11
  • Width (in)5.25
  • Length (cm)29.2
  • DescriptionIndustrial dispensing piston pump, 384 mL/min, Kynar, 24 to 32 VDC

Key Features

  • Operate in dispense or continuous mode
  • Valveless piston pump head included
  • Wall mountable

More About this Item

Dispense up to seven shots with dispense volume of 0.002 mL to 1.28 mL/shot (strokes per dispense are selectable from one to seven). Select form a variety of materials of construction to suit your application. Sanitary models 07109-08 and -12 are 3A-approved for use with food and beverages.
What's included: pump head and 6-ft L shielded cable with connector.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat