This item is now discontinued. We recommend the following as suggested replacements: EW-74151-00

Hydraulic Piston Pump, 195 mL/min, 115/230 VAC

Representative image only.
Item # EW-07128-20
  • Use for conducting research and pilot plant studies, dispensing additives for food processing, injecting pesticides and herbicides into spraying apparatus
  • Adjust output from 0 to 100% of flow—even while pump is in operation
  • Precise metering accuracy is maintained over the full range of output and pressure
  • Durable pumps require little maintenance
  • Handle fluid viscosities to 250 cp

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)195
  • Max Flow Rate (Strokes/min)30
  • Max Pressure (PSI)800
  • Suction Lift, Wet (in H₂O)120
  • Suction Lift, Wet (mm of H₂O)3048
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Power (amps)4.8
  • Wetted Materials303 SS, ceramic, PTFE
  • Accuracy±5%
  • Max Temperature (° F)120
  • Max Temperature (° C)48
  • Viscosity, Max (cP)250
  • Duty Cycle ContinuousYes
  • Height (in)8
  • Width (cm)34.9
  • Length (in)13
  • Height (cm)20.3
  • Width (in)13.75
  • Length (cm)33
  • Motor hp1/4
  • DescriptionHydraulic Piston Pump, 195 mL/min, 115/230 VAC

Key Features

  • Use for conducting research and pilot plant studies, dispensing additives for food processing, injecting pesticides and herbicides into spraying apparatus
  • Adjust output from 0 to 100% of flow—even while pump is in operation
  • Precise metering accuracy is maintained over the full range of output and pressure
  • Durable pumps require little maintenance
  • Handle fluid viscosities to 250 cp
  • Open drip-proof motor is 1/4 hp

More About this Item

Cord and plug not included.

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Can this pump provide its maximum pressure (800psi) at lower flows. I am planning to use it initially at about 35 ml/min flow but need to pump against its full pressure at the same time.

    Thanks, Andy
    Asked on 12/18/2012 by Andy

    1 answer

    • STAFF EXPERT

      A:

      No, flow and pressure go hand in hand. So as you decrease the flow rate, you also decrease the output pressure.

      Answered on 12/20/2012 by Alyssa from Tech Support
Displaying question 1

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat