This item is now discontinued. We recommend the following as suggested replacements: EW-73150-10

Economical High-Pressure Single-Piston Pump; 3.0 mL/min Max Flow, 230 VAC

Representative image only.
Mfr # A-60-S-2-CE (#1441) – Item # EW-07143-73
Feature micrometer flow adjustment – deliver exact quantities of liquid with minimal pulsation
  • Withstand up to 5000 psi outlet pressure
  • Dual-piston models have independent piston control — pump a single liquid, or pump two different liquids at a proportional rate
  • Brushless, synchronous motors

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)3
  • Min Flow Rate (mL/min)0.1
  • Max Flow Rate (Strokes/min)60
  • Flow Rate (mL/stroke)0.05
  • Max Pressure (PSI)2500
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)0.125
  • Power Cord7-ft, three-wire cord with European plug
  • Wetted Materials316 SS, Fluoroloy G® (PE), gold-plated stainless steel, PCTFE, ruby, sapphire
  • Repeatability±0.3%
  • Max Temperature (° F)248
  • Max Temperature (° C)120
  • Duty Cycle ContinuousYes
  • Height (in)4.75
  • Width (cm)11.4
  • Length (in)7.75
  • Height (cm)12.1
  • Width (in)4.5
  • Length (cm)19.7
  • DescriptionEconomical High-Pressure Single-Piston Pump; 3.0 mL/min Max Flow, 230 VAC

Key Features

  • Withstand up to 5000 psi outlet pressure
  • Dual-piston models have independent piston control — pump a single liquid, or pump two different liquids at a proportional rate
  • Brushless, synchronous motors

More About this Item

Inlet accepts 1/8" OD tubing; outlet accepts 1/16" OD high-pressure SS tubing (order separately). Decrease pulsation with pulse dampener model 07115-55.
What's included: All models come with a sturdy aluminum housing and a 7-ft, three-wire cord (115 VAC models have a plug; 230 VAC models have a European plug).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat