This item is now discontinued. Please browse similar items

Viton Bellows Metering Pump, Valve/O-Ring; 63-630 mL/min, 115 VAC

Representative image only.
Viton Mfr # 14251-003-X116-T08 – Item # EW-07192-50
  • Adjust flow rate by modifying stroke length—even while pump is operating
  • Self-priming to 7 feet dry and 20 feet wet; can run dry without damage
  • Excellent chemical resistance—great for use with corrosive fluids
  • Open shaded-pole motors are thermally protected in a 304 stainless steel housing

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)630
  • Min Flow Rate (mL/min)63
  • Flow Rate (mL/stroke)10.5
  • Max Pressure (PSI)20
  • Suction Lift, Wet (in H₂O)240
  • Suction Lift, Wet (mm of H₂O)6096
  • Suction Lift, Dry (in H₂O)84
  • Suction Lift, Dry (mm of H₂O)2134
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)1.3
  • Output10.5 mL/rpm
  • Wetted MaterialsViton®
  • Inlet Connection3/8" barbed elbow
  • Accuracy±0.5%
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle IntermittentYes
  • Height (in)7.75
  • Width (cm)10.2
  • Length (in)8.25
  • Height (cm)19.7
  • Width (in)4
  • Length (cm)21
  • DescriptionBellows Metering Pump, Valve/O-Ring; 63-630 mL/min, 115 VAC

Key Features

  • Adjust flow rate by modifying stroke length—even while pump is operating
  • Self-priming to 7 feet dry and 20 feet wet; can run dry without damage
  • Excellent chemical resistance—great for use with corrosive fluids
  • Open shaded-pole motors are thermally protected in a 304 stainless steel housing

More About this Item

Pumps come equipped with poppet valves to prevent backflow and a 6-ft, three-wire cord (115 VAC models have a plug; 230 VAC models have stripped ends). Order service kits and connector kits.

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Q:

    What is the maximum viscosity of the fluid that can be pumped through this pump?
    Asked on 7/6/2011 by Jeff from Duluth, MN

    1 answer

    • STAFF EXPERT

      A:

      The pump can handle a fluid with a maximum viscosity of 5000 cst.

      Answered on 7/7/2011 by Mike from Tech Support
  • Q:

    Is there a warranty on this pump?
    Asked on 5/26/2011 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      The warranty is 1 year.

      Answered on 5/26/2011 by Jon from Technical Support
  • Q:

    Hello,
    Is this pump able to pump gas? I want to know the leak rate of this pump. Thank you
    Asked on 9/21/2010 by Shen

    1 answer

    • STAFF EXPERT

      A:

      One of the wetted parts is polypropylene which is not acceptable for use with unleaded gasoline. I would not suggest using this pump with unleaded gasoline.

      Answered on 9/23/2010 by Mike from Tech Support
  • Q:

    Hi,

    I'm wondering if this is an oil-free pump. I know this question sounds stupid, but I really want to make sure...

    Thanks,
    Nan
    Asked on 8/27/2009 by Nan from New Haven, CT

    1 answer

    • STAFF EXPERT

      A:

      Yes, this is an oil-free pump. Please remember there is no such things as a stupid question and that we are here to help.

      Answered on 8/28/2009 by Jen from Technical Support
Displaying questions 1-4

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat