Air Cadet Vacuum/Pressure Pump, OEM, 0.65 CFM, 20" HG, 115 VAC

Representative image only.
Air Cadet Item # EW-07530-85
Unique cavity configuration minimizes dead space and air entrapment
  • All-plastic, convoluted diaphragm design handles many vacuum/pressure applications and reduces stress, wear, and heat build-up.
  • Pumps are available with standard 115 or 230 VAC motor; or portable 12 VDC motor. Standard AC motors are service-free, brushless type with sealed ball bearings, and thermal overload protection.

PRODUCT OPTIONS

$289.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (CFM)0.6
  • Max Flow Rate (Liters/min)17
  • Max Pressure (PSI)18
  • Max Pressure (bar)1.24
  • Max Vacuum (in Hg)20
  • Max Vacuum (mbar)336.3
  • Max Vacuum (mm Hg)252
  • Max Vacuum (torr)252
  • Noise Level (dB)7
  • Port Size3/8" NPT(F)
  • Max Temperature (° F)95
  • Max Temperature (° C)35
  • Power (VAC)115
  • Power (amps)1.2
  • Motor TypeTEFC
  • Height (in)5.5
  • Width (in)4
  • Length (in)7.25
  • Height (cm)13.97
  • Width (cm)10.16
  • Length (cm)18.42
  • Height (mm)139.7
  • Width (mm)101.6
  • Length (mm)184.2
  • DescriptionVacuum/Pressure Pump, OEM, 0.65 CFM, 20" HG, 115 VAC

Key Features

  • All-plastic, convoluted diaphragm design handles many vacuum/pressure applications and reduces stress, wear, and heat build-up.
  • Pumps are available with standard 115 or 230 VAC motor; or portable 12 VDC motor. Standard AC motors are service-free, brushless type with sealed ball bearings, and thermal overload protection.

More About this Item

What's included: pump with pigtails.

Note: Do not use metal fittings with any Air Cadet pump.

ACCESSORIES

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Air Cadet Vacuum/Pressure Pump, OEM, 0.65 CFM, 20" HG, 115 VAC
 
5.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great little vacuum pump!

By 

from Houston, TX

About Me Academic/Professional Researcher

Verified Buyer

Pros

  • Accurate
  • Durable
  • Easy To Use
  • Quiet
  • Works Properly

Cons

  • No power cord

Best Uses

  • In The Lab
  • Research

Comments about Air Cadet Vacuum/Pressure Pump, OEM, 0.65 CFM, 20" HG, 115 VAC:

Using in conjunction with air circulation for humidification control.

Displaying review 1

Back to top

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

17 Questions | 17 Answers
Displaying questions 1-10Previous | Next »
  • Q:

    Dear Cole-Parmer,

    I need to change de flow rate between 2 - 15 L/min for the lab-scale essays. Can I regulate de flow rate with this model ?

    Thanks in advance
    Asked on 2/9/2017 by AS from Vigo (Spain)

    1 answer

    • STAFF EXPERT

      A:

      The CFM cannot be adjusted.

      Answered on 2/9/2017 by Danielle from Technical Support
  • Q:

    Is the vacuum pressure adjustable down to 0.06 CFM?
    Asked on 7/17/2015 by Tim from Atlanta GA

    1 answer

    • STAFF EXPERT

      A:

      The CFM cannot be adjusted.

      Answered on 7/20/2015 by Anthony from Technical Support
  • Q:

    If using for a vacuum filtration application, does a precautionary means of blocking liquid entry (vapour or small droplets) have to be used in line with the pump?
    Asked on 1/8/2013 by JGates

    1 answer

    • STAFF EXPERT

      A:

      Yes, a trap or filter should still be used to prevent liquids from entering, or vapors from condensing in the pump head.

      Answered on 1/8/2013 by Jen from Technical Support
  • Q:

    Does the pump allow for two phase flow transfer i.e. air and jet fuel?
    Asked on 11/8/2011 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      No, this pump is not intended to pump liquids.

      Answered on 11/8/2011 by Jen from Technical Support
  • Q:

    Can the pump-head be autoclaved?

    Thanks!
    Asked on 11/8/2010 by Anonymous from St Paul, MN

    1 answer

    • STAFF EXPERT

      A:

      No, this pump head cannot be autoclaved.

      Answered on 11/10/2010 by Jack from Technical Support
  • Q:

    I have an older Aircadet in which the upper and lower pump head housings have cracked due to age and/or vibration. I see you sell a upper pump head service part . Do you sell the lower pump housing? This is the part that bolts to the motor.
    Asked on 10/8/2010 by Jim z from Davenport IA

    1 answer

    • STAFF EXPERT

      A:

      Yes, the part number for the lower housing is 07530-78.

      Answered on 10/11/2010 by Mike from Tech Support
  • Q:

    I have a #7530-60 (dual head), which appears very similar to the #07530-85 (single head).
    Are the specs comparable?
    Asked on 9/3/2010 by sid from Oklahoma City, OK

    1 answer

    • STAFF EXPERT

      A:

      Yes, the specs of the 07530-60 and 07530-85 are very comparable. The main difference is that the 07530-60 is a dual head and discontinued. The 07530-85 is a single head and is still available.

      Answered on 9/8/2010 by Mike from Tech Support
  • Q:

    does this achieve anything over 20Hg i need a miniture vacuum pump to get around 22Hg or better?
    Asked on 7/2/2010 by me from UK

    1 answer

    • STAFF EXPERT

      A:

      This pump is rated to achieve 20" Hg. A similar pump that will achieve 23"Hg is our 07531-45. The major difference is that this unit is 230VAC and has an On/Off switch.

      Answered on 7/7/2010 by Josh from Technical Support
  • Q:

    are the 2 hose conections both creating vacuum?means 2 vacuum points, is this pump 220 v supply?is it suitable to re-inflate rubber boats(small),i need to vacuum/remove air from small rubber boats so it can be folded and stored back in box
    Asked on 6/16/2010 by mohammad kheder from kuwait

    1 answer

    • STAFF EXPERT

      A:

      These pumps have inlet (vaccum) and outlet (positive pressure) ports. This model is 115VAC supply voltage.

      Answered on 6/18/2010 by David from Tech Support
  • Q:

    Is this unit suitable for pumping lab gas samples (near atm pressure)such as hydrogen, methane, CO2 into sample collection bags?
    Asked on 5/26/2010 by Jim from CA

    1 answer

    • STAFF EXPERT

      A:

      This pump can be used to transfer or move gas.

      Answered on 5/28/2010 by David from Tech Support
Displaying questions 1-10Previous | Next »

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat