This item is now discontinued. View the direct replacement: EW-07551-20 or browse similar items

Masterflex L/S Computer-Compatible Digital Drive; 600 rpm

Representative image only.
Masterflex Item # EW-07551-00
Interface these digital drives to a PC or network for automated lab and process applications--or use as a stand-alone dispensing pump
  • Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeDigital Variable Speed
  • SpeedVariable
  • Speed Control±0.1% (0.1 rpm at 600 rpm; 0.01 rpm at 100 rpm)
  • Max Flow Rate (mL/min)3400
  • Min Flow Rate (mL/min)0.006
  • Reversible MotorYes
  • Digital DispensingYes
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, Quick Load, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Motor (watts)75
  • Drive IP ratingIP 33
  • Power (VAC)90 to 260
  • Drive Length (in)10
  • Drive Width (in)8.5
  • Drive Height (in)8.5
  • Drive Length (mm)254
  • Drive Width (mm)216
  • Drive Height (mm)216
  • Motor hp1/10
  • DescriptionL/S Computer-Compatible Digital Drive; 600 rpm
Two year warranty

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.

More About this Item

These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat