This item is now discontinued. We recommend the following as suggested replacements: EW-07559-10

Masterflex L/S variable speed modular drive, 1 to 100 rpm, 115 VAC.

Representative image only.
Masterflex Item # EW-07553-80
Modular drives let you place motor and controller where convenient—ideal for limited or awkward spaces

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeVariable speed
  • SpeedVariable
  • Speed Control±2%
  • Max Flow Rate (mL/min)580
  • Min Flow Rate (mL/min)0.06
  • Reversible MotorYes
  • No. of Pump Heads Accepted4
  • Type of Pump Heads AcceptedL/S® Standard, Easy-Load®, Easy-Load® II, Quick Load, High-Performance, Cartridge, Multichannel, PTFE-Tubing, PTFE-Diaphragm
  • Motor (watts)75
  • Controller IP ratingIP 23
  • Drive IP ratingIP 21
  • Power (VAC)90 to 130
  • Power (amps)1.5
  • Controller Length (in)4.9375
  • Controller Width (in)7.0625
  • Controller Height (in)4.0625
  • Controller Length (mm)125
  • Controller Width (mm)179
  • Controller Height (mm)103
  • Motor Length (in)7.875
  • Motor Width (in)3.8125
  • Motor Height (in)4.625
  • Motor Length (mm)200
  • Motor Width (mm)97
  • Motor Height (mm)117
  • Motor hp1/10
  • DescriptionL/S variable speed modular drive, 1 to 100 rpm, 115 VAC.
Two year warranty

More About this Item

Drive includes a 6-ft (1.8-m) cable to connect motor to controller. Extend that distance with 25-ft (7.6 m) extension cable 07553-72 sold separately under "Accessories" at right.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat