This item is now discontinued. View the direct replacement: EW-07575-30 or browse similar items

Masterflex L/S Digital Process Drive, Stainless Steel; 600 rpm

Representative image only.
Masterflex Item # EW-07575-10
Transfer, dispense, and meter in lab, process and washdown environments
  • Flow rate 0.006 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeDigital Variable Speed
  • SpeedVariable
  • Speed Control±0.1% (Resolution: 0.1 rpm at 600 rpm)
  • Max Flow Rate (mL/min)3400
  • Min Flow Rate (mL/min)0.006
  • Reversible MotorYes
  • Digital DispensingYes
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedStandard, Easy-Load®, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Motor (watts)75
  • Drive IP ratingIP 66
  • Power (VAC)90 to 260
  • Drive Length (in)12
  • Drive Width (in)9
  • Drive Height (in)9.25
  • Drive Length (mm)305
  • Drive Width (mm)229
  • Drive Height (mm)235
  • Motor hp1/10
  • DescriptionL/S Digital Process Drive, Stainless Steel; 600 rpm
Two year warranty

Includes

6-ft (1.8-meter) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection. Specify destination country when ordering; drive is shipped with country-specific plug/cord set.

Key Features

  • Flow rate 0.006 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • NEMA 4X (IP66) rated housing for washdown applications

More About this Item

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat