Masterflex Pulse Dampener for L/S® and I/P® Tubing, Polyethylene Body

Representative image only.
Masterflex Item # EW-07596-20
Virtually eliminate pulsation in output flow
  • Accepts all L/S® sizes and I/P® 26, nominal from 1/16" to 3/8" ID (1.6 to 9.5 mm ID)
  • Dampener connection is 1/8" NPT(F)
  • Dead volume of 190 mL
  • Can withstand a max pressure of 60 psi (4.3 bar)

$135.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Minimum ID (in)0.387
  • Minimum ID (mm)9.8
  • DescriptionPulse dampener for all L/S and I/P tubing.

Key Features

  • Accepts all L/S® sizes and I/P® 26, nominal from 1/16" to 3/8" ID (1.6 to 9.5 mm ID)
  • Dampener connection is 1/8" NPT(F)
  • Dead volume of 190 mL
  • Can withstand a max pressure of 60 psi (4.3 bar)

More About this Item

This pulse damper virtually eliminates pulsation in output flow. Featuring a polyethylene body with five pairs of fittings and a PTFE-pipe thread tape are included. Fittings included are (tubing ID x NPT(M) thread); 1/16" x 1/8", 1/8" x 1/8", 3/16" x 1/8", 1/4" x 1/8", and 3/8" x 1/8".

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat