This item is now discontinued. We recommend the following as suggested replacements: EW-07012-20

UGP-2000 Compact, Economical Variable Speed DC Gear Pump

Representative image only.
Mfr # UGP-2000 – Item # EW-07620-00
Compact size provides mounting flexibility
  • Corrosion-resistant
  • All plastic gear pumps
  • Quiet, reliable operation
  • FDA compliant

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)2200
  • Min Flow Rate (mL/min)220
  • Suction Lift, Wet (in H₂O)36
  • Suction Lift, Wet (mm of H₂O)914
  • Suction Lift, Dry (in H₂O)3
  • Suction Lift, Dry (mm of H₂O)76
  • Min Motor RPM (rpm)620
  • Max Motor RPM (rpm)6200
  • Power (VDC)12
  • Power (amps)1.8
  • Body MaterialUltem®
  • Gear MaterialDelrin®
  • Inlet Connection3/16" hose barb
  • Outlet Connection3/16" hose barb
  • Relief ValveNo
  • Run DryNo
  • Duty Cycle IntermittentYes
  • ParticulatesNo
  • Max Temperature (° F)180
  • Max Temperature (° C)82
  • Max Viscosity400 cSt
  • DescriptionCompact, Economical Variable Speed DC Gear Pump

Key Features

  • Corrosion-resistant
  • All plastic gear pumps
  • Quiet, reliable operation
  • FDA compliant

More About this Item

These small-sized gear pumps are ideal for aerospace and other industries where motor life, reliability, size and extreme environments are constraining factors. The 07620-20 has an enclosure for harsher environments.
What's included: Model 07620-10 has 6" wire leads. Model 07620-20 has a 3-prong plug. Order mounting bracket for the variable-speed DC model separately.

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Could you please tell me the max. pressure of this pump?
    Thanks
    Asked on 3/25/2015 by Victor from España

    1 answer

    • STAFF EXPERT

      A:

      The maximum pressure from this pump is 28psi.

      Answered on 3/25/2015 by Jay from Technical Support
  • Q:

    Can you provide dimensions and weight of this pump? Thanks
    Asked on 1/18/2011 by Mike Keller from Alexandria, VA

    1 answer

    • Staff Reviewer

      A:

      Dimensions for this unit are 3-3⁄4"L x 2"W x 1-1⁄2"H. The weight for shipping is 0.65 pounds.

      Answered on 1/20/2011 by Jen from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat