This item is now discontinued. We recommend the following as suggested replacements: EW-07944-12

BD Biocoat 14823 2A Disposable Syringes, Luer-Lock Tips, 10 mL

Representative image only.
BD Biocoat Mfr # 14823 2A – Item # EW-07940-12
  • Ideal for use with syringe filters

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeLuer Lock
  • Syringe Capacity (cc)10
  • Syringe Capacity (mL)10
  • Graduations (mL)0.2
  • Graduations (cc)0.2
  • MaterialPolypropylene
  • SterileYes
  • DescriptionDisposable Syringes, Luer-Lock Tips, 10 mL

Key Features

  • Ideal for use with syringe filters

More About this Item

Use these disposable, sterile, polypropylene syringes for general-purpose applications. Syringes come in an easy-to-open sealed package and can be autoclaved out of the package. Needles are not included; order separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat