Digi-Sense Type K High-Temperature Fle x ible Thermocouple Probe; 12" L

Representative image only.
Digi-Sense Item # EW-08516-96
High-Temperature Thermocouple Probes Designed for Multiple Bends Ideal for any Environment
  • Bend probes around pipe diameters as small as twice the sheath diameter to easily determine your pipe temperature
  • Ideal for industrial environments where fast accurate readings are required
  • Response Time: .85 seconds or greater
  • Type “K” and “J” probes feature ICONEL 600 sheaths
  • Type “T” probes feature 316 Stainless Steel sheaths

PRODUCT OPTIONS

$34.40USD / Each
$43.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeK
  • Length (")12
  • Min Temperature (° F)-418
  • Max Temperature (° F)2012
  • Min Temperature (° C)-250
  • Max Temperature (° C)1100
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Length (in)12
  • DescriptionType K High-Temperature Flexible Thermocouple Probe; 12" L

Key Features

  • Bend probes around pipe diameters as small as twice the sheath diameter to easily determine your pipe temperature
  • Ideal for industrial environments where fast accurate readings are required
  • Response Time: .85 seconds or greater
  • Type “K” and “J” probes feature ICONEL 600 sheaths
  • Type “T” probes feature 316 Stainless Steel sheaths
  • Fiberglass insulated cable with stainless steel overbraid
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat