This item is now discontinued. We recommend the following as suggested replacements: EW-08895-01

High-Powered Compact Ultrasonic Cleaner, 42 kHz, 1 qt; 115 VAC

Representative image only.
Mfr # 100004 – Item # EW-08848-50
Compact design is ideal for saving benchtop space
  • Clean surfaces and cavities of hard to clean objects
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)0.25
  • Capacity (Liters)1
  • Tank Length (in)7
  • Tank Width (in)5 1/2
  • Tank Height (in)2
  • Tank Length (cm)17.8
  • Tank Width (cm)14
  • Tank Height (cm)5.1
  • Length (in)9
  • Width (in)7
  • Height (in)6 21/64
  • Length (cm)22.9
  • Width (cm)17.8
  • Height (cm)16.1
  • Power (VAC)115
  • Power (Hz)50/60
  • Frequency Output (KHz)42
  • DescriptionHigh-Powered Compact Ultrasonic Cleaner, 42 kHz, 1 qt; 115 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Clean surfaces and cavities of hard to clean objects
  • 1 year warranty

More About this Item

This high power ultrasonic cleaner is perfect for removing grease, dust or other contaminants from surfaces and cavities of small objects. Use this unit to clean cuvettes, lenses, glassware, stainless steel instruments, metals and more. Operation is simple – place objects directly into the stainless steel tank, or into the dipping basket (included), cover with the transparent lid and press “on”.

The 60-watt transducer generates thousands of minute cleansing bubbles that vibrate at a frequency of 42 kHz. This ultrasonic cleaner will not scratch the surface or harm objects like many chemical or abrasive cleansers. Choose from five pre-programmed timing cycles (90, 180, 280, 380, and 480 seconds) that show the remaining count down time on the large LED display. The cooling fan enables prolonged operation preventing overheating.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat