This item is now discontinued. We recommend the following as suggested replacements: EW-08848-15

Cole-Parmer one-pint compact ultrasonic cleaner, 220 VAC

Representative image only.
Cole-Parmer Item # EW-08849-02
Compact- takes up only 5-1/4'' x 5-1/4'' (13.3 c 13.3 cm) of benchtop space

SPECS & DESCRIPTION

Specifications & Description

  • Frequency Output (Hz)40000
  • Capacity (Gal)0.125
  • Capacity (Liters)0.47
  • Length (in)8 3/4
  • Width (in)4 1/2
  • Length (cm)22.2
  • Width (cm)11.4
  • Power (VAC)220
  • Power (Hz)50/60
  • Frequency Output (KHz)40
  • Descriptionone-pint compact ultrasonic cleaner, 220 VAC

Includes

ABS plastic cover, dipping basket, and cord with plug.

More About this Item

Our 20-watt one-pint cleaner has a frequency generator and lead zirconate-titanate transducer that produce an effective operating frequency of 55 kHz. Generator features an RFI filter. Operation is simple—fill tank three-quarters full with cleaning solution and submerge parts using the supplied dipping basket. Turn cleaner on and items are thoroughly clean in minutes.
The 304 stainless steel tank features a smooth, rounded interior for easy cleaning. Tank interior measures 3'' D x 3-1/2''dia (7.6 x 8.9 cm). The high impact, Cycolac® ABS plastic outer shell resists dents and dirt.
Operation is simple-just plug in cord, fill tank three-quarters full of solution an submerge parts using supplied dipping basket. Turn cleaner on and items are throughly clean in minutes. Includes ABS plastic cover, dipping basket, and 5-1/2-ft cord with plug (6-ft cord and plug on 220 VAC model). Measures 5-1/4''L x 5-1/4''W x 6-1/4''H overall. Shpg wt 3 lb (1.4 kg)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat