This item is now discontinued. Please browse similar items

Thermo Scientific ST75935 Sterilemax Benchtop Steam Sterilizer with Printer; 12", 120 VAC

Representative image only.
Thermo Scientific Mfr # ST75935 – Item # EW-10750-20
17% more chamber space than traditional benchtop units
  • Largest portable laboratory model available
  • Easy-to-read LCD
  • Optional printer for record keeping

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)1.2
  • Chamber Diameter (in)12
  • Chamber Depth (in)18
  • Min Temperature (° F)212
  • Max Temperature (° F)275
  • Min Temperature (° C)100
  • Reservoir Capacity (Liters)6
  • Max Pressure (PSI)40
  • Width (in)23
  • Height (in)17
  • Depth (in)24 1/2
  • TimerYes
  • Timer Range1 to 99 minutes
  • Shelves2
  • Chamber construction316 Stainless Steel
  • DisplayLED
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)12.5
  • DescriptionSterilemax Benchtop Steam Sterilizer with Printer; 12", 120 VAC
Two year warranty

Key Features

  • Largest portable laboratory model available
  • Easy-to-read LCD
  • Optional printer for record keeping

More About this Item

Four preset cycles sterilize wrapped and unwrapped instruments, glassware, and utensils. End-user customization of sterilization cycles makes the Sterilemax adaptable to most other sterilization requirements. The easy-to-read LCD allows quick visualization of sterilization and diagnostic programs, and cycle status. Exclusive only to this product, the chamber door offers three locks for your safety, which prevents the door from opening until the chamber is depressurized. Built-in water pump maintains consistent water supply and accurate steam for every cycle. The largest benchtop sterilizer chamber available in a compact table-top design. Sterilizer chambers are ASME-certified.
What’s included: rack, two stainless steel shelves, and 6-ft power cord.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat