Thermo Scientific 265565 Standard Sterilizer, 0.7 cu ft. 220 VAC

Representative image only.
Thermo Scientific Mfr # 265565 – Item # EW-10754-05
Easy to program tabletop sterilizers
  • Optional printer for record keeping
  • Easy to operate one-button controls
  • Closed-door drying
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)0.7
  • Chamber Diameter (in)10
  • Chamber Depth (in)15.5
  • Min Temperature (° F)212
  • Max Temperature (° F)275
  • Min Temperature (° C)100
  • Reservoir Capacity (Liters)4
  • Max Pressure (PSI)40
  • Width (in)16
  • Height (in)18
  • Depth (in)23
  • TimerYes
  • Timer Range1 to 99 minutes
  • Shelves2
  • Chamber construction316 Stainless Steel
  • DisplayLED
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (amps)6.5
  • DescriptionStandard Sterilizer, 0.7 cu ft. 220 VAC
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Canadian Standards AssociationUL Listed.

Key Features

  • Optional printer for record keeping
  • Easy to operate one-button controls
  • Closed-door drying
  • 2 year warranty

More About this Item

These economical sterilizers offer the convenience of four pre-set cycles and self-cleaning non-recirculating operation in a compact, space-saving design. Simple to operate one-button controls save time and cycle the units from start to finish with automatic drying at the end of each cycle. Special venting for liquids helps reduce boil-over and allows cycle to run under 45 minutes for EPA standards. Sterilizer chambers are ASME-certified.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat