This item is now discontinued. Please browse similar items

Yamato SM-510 Vertical-Loading Portable Sterilizer; 1.8 cu ft, 220V

Representative image only.
Yamato Mfr # SM-510 – Item # EW-10772-07
Vertical loading maximizes usable chamber space
  • Casters and flexible plumbing make sterilizers completely mobile
  • Water-resistant keypad protects against steam and condensation
  • Front door water level site glass shows you when the water tank needs to be emptied

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)1.8
  • Chamber Capacity (Liters)51
  • Chamber Height (in)25.8125
  • Chamber Diameter (in)11.8125
  • Chamber Height (cm)65.6
  • Chamber Diameter (cm)30
  • Min Temperature (° F)221
  • Max Temperature (° F)253
  • Min Temperature (° C)105
  • Max Temperature (° C)123
  • Reservoir Capacity (Liters)3
  • Max Pressure (PSI)29
  • Width (in)17 5/16
  • Height (in)42 1/2
  • Depth (in)20 15/16
  • Width (cm)44
  • Height (cm)108
  • Depth (cm)53.2
  • TimerYes
  • Timer Range1 minute to 99 hours and 59 minutes; 100 to 999 hours
  • Chamber construction304 Stainless Steel
  • DisplayLED
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (amps)11
  • DescriptionVertical-Loading Portable Sterilizer; 1.8 cu ft, 220V
Two year warranty

Includes

Two standard, stackable baskets and a 5-ft cord with three-prong plug (models 10772-07 and -15 do not include a plug). Solid baskets with side vents and baskets with adjustable shelves are also available; order separately.

Key Features

  • Casters and flexible plumbing make sterilizers completely mobile
  • Water-resistant keypad protects against steam and condensation
  • Front door water level site glass shows you when the water tank needs to be emptied

More About this Item

These compact portable sterilizers are ideal for laboratories that share equipment. Single-cycle models sterilize while dual-cycle models feature both sterilizing and drying cycles. Designed with rolling casters for excellent mobility and easy storage—just push it into a storage room when not in use to make room in your lab. Top mounted stainless steel door also saves space in your lab and provides easy loading.
The sterilizers feature fully automated operation. Simply place your load in the pressure chamber and enter all parameters with the easy-to-use keypad. The LED display shows set and actual temperature, as well as set time and time remaining.
Self-diagnostic circuitry monitors the temperature sensor, low-water sensor, and heater; alerts you with an audible and a visual alarm if a malfunction occurs. Additional safety features include a circuit breaker, safety pressure release valve, and a water level site glass.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat