Yamato SN200(E) Vertical-Loading Laboratory Autoclave, 100-120 VAC, 20 L Capacity

Representative image only.
Yamato Mfr # SN200(E) – Item # EW-10773-00
Time-saving features improve efficiency in your lab
  • Store customized sterilization programs for repeated use
  • Cooling fan minimizes cooling time
  • Operation and display panel located on top of sterilizer for easy viewing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Height (in)17.5
  • Chamber Diameter (in)9.5
  • Min Temperature (° F)113
  • Max Temperature (° F)275
  • Min Temperature (° C)45
  • Max Temperature (° C)135
  • Reservoir Capacity (Liters)2
  • Max Pressure (PSI)36.98
  • Width (in)15 3/4
  • Height (in)33 1/2
  • TimerYes
  • Timer Range0 to 99 hours, 59 minutes
  • Chamber construction304 Stainless Steel
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)15
  • DescriptionVertical-Loading Laboratory Autoclave, 100-120 VAC, 20 L Capacity
  • Warranty1 year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • Store customized sterilization programs for repeated use
  • Cooling fan minimizes cooling time
  • Operation and display panel located on top of sterilizer for easy viewing
  • 1 year warranty

More About this Item

These vertical autoclaves are perfect for sterilization of laboratory instruments including flasks, beakers, test tubes, as well as liquids and culture media. The standard cooling fan starts when sterilization finishes and quickly cools the autoclave’s internal temperature to a safe level while reducing the time spent waiting to remove samples. Space-saving design minimizes laboratory space occupied, while vertical loading maximizes internal capacity. The drain bottle holder located behind the front panel offers easy access and visibility of drain water level. A large-diameter drain pipe is included for easier discharge of sterilizing water. Autoclaves include preheating features and timer-start for efficient use of time.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat