Thermo Scientific 51220029 Napco Benchtop Sterilizer, Fast cool-down for solid materials, 120 VAC

Representative image only.
Thermo Scientific Mfr # 51220029 – Item # EW-10780-00
Continuous pressure purge for quick and consistent sterilization
  • Pressure and temperature dial gauges are mounted on the door for easy viewing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Diameter (in)9
  • Chamber Depth (in)18
  • Min Temperature (° F)250
  • Max Temperature (° F)270
  • Min Temperature (° C)121
  • Max Temperature (° C)132
  • Reservoir Capacity (Liters)1
  • Max Pressure (PSI)27
  • Width (in)21
  • Height (in)14 1/2
  • Depth (in)18
  • TimerYes
  • Timer Range0 to 70 minutes; 0 to 60 minutes
  • Chamber construction304 Stainless Steel
  • DisplayDial Gauge
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)13
  • DescriptionNapco Benchtop Sterilizer, Fast cool-down for solid materials, 120 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Pressure and temperature dial gauges are mounted on the door for easy viewing
  • 1 year warranty

More About this Item

These affordable Thermo Scientific Napco™ sterilizers have a continuous pressure purge system that eliminates air pockets and provides uniform distribution of steam throughout — ensures quick, thorough sterilization. After sterilization, the drying element removes residual moisture to allow you to use your instruments immediately. Safety features include low water cut-off, over-pressure relief valve, over-temperature safety switch, and a positive door latch. Choose from models with fast cool-down for solid materials, and models with fast/slow cool-down for solid and liquid materials. Slow cool-down prevents liquids from boiling over as pressure is vented at the end of the cycle.

What’s included: one instrument tray and a 7-ft power cord with a

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat