Brinkmann 23210100 Tabletop Autoclave, Analog 0.7 cu ft, 120VAC

Representative image only.
Brinkmann Mfr # 23210100 – Item # EW-10780-02
Offer fast, safe, dependable steam sterilization for your lab
  • Sterilize liquids, media, instruments, glassware, clothing, or waste
  • Models available with printer to meet GLP requirements
  • No plumbing or hard-wiring required
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)0.7
  • Chamber Diameter (in)9
  • Chamber Depth (in)18
  • Min Temperature (° F)212
  • Max Temperature (° F)273
  • Min Temperature (° C)100
  • Max Temperature (° C)134
  • Reservoir Capacity (Liters)3
  • Max Pressure (PSI)40
  • Width (in)20
  • Height (in)15
  • TimerYes
  • Timer Range3 to 99 minutes
  • Shelves3
  • Chamber constructionStainless Steel
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)11.7
  • Power (watts)1400
  • DescriptionTabletop Autoclave, Analog 0.7 cu ft, 120VAC
  • Warranty2 year
Two year warranty

Key Features

  • Sterilize liquids, media, instruments, glassware, clothing, or waste
  • Models available with printer to meet GLP requirements
  • No plumbing or hard-wiring required
  • 2 year warranty

More About this Item

These compact benchtop autoclaves are extremely versatile, offering analog or electronic controls and providing a safe and convenient method for the sterilization of solids and liquids. Both analog and electronic models feature 316 stainless steel sterilization chambers and removable trays that resist corrosion. The continuous pressure purge helps eliminate cool air pockets within the chamber, ensuring thorough, even sterilization. A heatinsulated door with double-locking feature prevents opening while the chamber is under pressure to help minimize dangers to lab personnel. All models feature over-temperature cutoff, over-pressure valve, and a low-water level alarm which helps prevent damage to heating elements by signaling the need to refill the reservoir. A drying cycle helps prevent rusting of delicate instruments and helps dry clothing or absorbent materials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat