This item is now discontinued. Please browse similar items

25X-240V Electric Steam Sterilizer, Capacity, 25 Qt,m 240 VAC, 50/60 Hz

Representative image only.
Mfr # 25X-240V – Item # EW-10785-35
Provide complete, efficient steam sterilization at a low cost

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)0.5
  • Chamber Capacity (Liters)13.7
  • Chamber Height (in)8.5
  • Chamber Diameter (in)11.125
  • Chamber Height (cm)21.6
  • Chamber Diameter (cm)28.3
  • Max Temperature (° F)259
  • Reservoir Capacity (Liters)23.7
  • Average cycle time (minutes)30
  • Height (in)16 3/4
  • Diameter (in)12 1/2
  • Height (cm)42.5
  • Diameter (cm)31.8
  • Chamber constructionAluminum alloy
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (amps)4.38
  • DescriptionElectric Steam Sterilizer, Capacity, 25 Qt,m 240 VAC, 50/60 Hz

Includes

Flexible metal exhaust tube and pressure gauge; valve control and three-wire power cord with plug.

More About this Item

Electric steam sterilizers are similar to the non-electric sterilizers, but also include a 1050 W immersion heating element. Sterilizers operate automatically, controlled by a thermostat and pilot light; require only a small amount of water to create the dry steam.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat