This item is now discontinued. We recommend the following as suggested replacements: EW-11800-91

Sartorius AY303 M-Prove Portable Balance, 300G x 1mg

Representative image only.
Sartorius Mfr # AY303 – Item # EW-11220-41
Entry-level balances that are rugged and reliable with cutting-edge weighing technology
  • Raised buttons
  • Backlit display
  • Stainless steel weighing pans
  • RS232 and USB interface adapters are available
  • Overload protection which is designed to protect the balance from overuse

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)300
  • Readability (g)0.001
  • Repeatability (g)0.005
  • Linearity (g)0.005
  • Weighing Unitsg, oz, lbs, N, lbs:oz, GR, dwt, ct, user defined
  • Calibration TypeExternal
  • Power (VAC)120
  • DescriptionM-Prove Portable Balance, 300G x 1mg

Includes

115 VAC power adapter with 6-ft cord and below-balance weighing hook

Key Features

  • Raised buttons
  • Backlit display
  • Stainless steel weighing pans
  • RS232 and USB interface adapters are available
  • Overload protection which is designed to protect the balance from overuse
  • Up to two 100 gram calibration weights can be inserted into a rear compartment
  • Integrated external calibration weights on models 710 gram capacity and below
  • Battery and AC operation (except for milligram models which are AC operation only)
  • Protective flip-down and removable plastic cover for shipping protection and stackable safe storage

More About this Item

The Sartorius M-Prove is an entry-level balance designed for the laboratory. Clear operator guidance features make it easy to adapt the balance to different applications. Weighing applications include; counting, percent weighing, totaling, display-hold, specific gravity and mass-unit conversion.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat