This item is now discontinued. We recommend the following as suggested replacements: EW-12054-10

Julabo Basic ShakeTemp Water Bath, 115 VAC, 60 Hz

Representative image only.
Julabo Mfr # 9 550 322 115V – Item # EW-12050-11

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeShaking Water Bath
  • Reservoir Capacity (L)4.5
  • Max Temperature (° C)90
  • Min Temperature (° C)22
  • Temperature Stability (° C)±0.2
  • High-Temperature CutoffYes
  • Working Area Depth (in)7
  • Bath Opening Width (in)12
  • Bath Opening Length (in)20
  • Heater Wattage (watts)1000
  • Drain ValveYes
  • Wetted Materials304 SS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionBasic ShakeTemp Water Bath, 115 VAC, 60 Hz

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives