This item is now discontinued. We recommend the following as suggested replacements: EW-12101-63

Cole-Parmer Polystat Programmable Immersion Circulator, 240 VAC

Representative image only.
Cole-Parmer Polystat Item # EW-12112-26
High-stability temperature control up to 50 liters
  • All wetted parts are stainless steel
  • Directional nozzle connects to 1/2'' (13-mm)ID tubing
  • Temperature stability to ±0.01°C
  • Store up to 10 programs with up to 50 steps each
  • Includes suction and pressure pump
  • Low level cutoff
  • User-settable high temperature cutoff
  • 2-1/2 Years Part and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)6
  • Max Temperature (° C)200
  • Min Temperature (° C)Ambient
  • Max Temperature with Cooling Coil (° C)200
  • Min Temperature with Cooling Coil5° C above coil fluid temperature
  • Temperature Stability (° C)±0.01
  • Pump TypeForce
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Working Area Depth (in)11 1/2
  • Immersion Depth (in)4 1/2
  • Heater Wattage (watts)1000
  • Temperature SettingDigital; Programmable
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (L/min)15
  • Pressure Pump Max Head At 0 Flow (PSI)2.6
  • Suction PumpYes; 8 to 18 LPM variable-speed
  • Wetted Materials304 and 316 SS
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)4.5
  • DescriptionProgrammable Immersion Circulator, 240 VAC
  • Warranty2-1/2 Years Part and Labor
2 and a Half Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001 Registered Supplier

Key Features

  • All wetted parts are stainless steel
  • Directional nozzle connects to 1/2'' (13-mm)ID tubing
  • Temperature stability to ±0.01°C
  • Store up to 10 programs with up to 50 steps each
  • Includes suction and pressure pump
  • Low level cutoff
  • User-settable high temperature cutoff
  • 2-1/2 Years Part and Labor Warranty

More About this Item

Ideal for your most demanding applications. The backlit LCD simultaneously shows set point and actual temperature. Displays temperature in °C or °F. Set time and temperature programs with rotary encoder. Programs can be cycled up to 999 times.
Tune the microprocessor controller to optimize PID performance for various fluids or volumes. The circulator features user-settable high/low safety limits, and overtemperature and low-level cutoffs. Use the five-speed pump for open and closed applications.
Use temperature probe 12110-50 (order separately) and RS-232 interface for remote capabilities.
What's included: LabVIEW® drivers, Excel® control and datalogging macro, Palm OS® temperature control software, and a 5-1/2 ft power cord with European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat