This item is now discontinued. We recommend the following as suggested replacements: EW-10124-07

Cole-Parmer Polystat Extra-Large-Volume Refrigerated Bath; 240 V; 50Hz; 15A

Representative image only.
Cole-Parmer Polystat Item # EW-12115-05
Bath capacity of 189 liters is ideal for bulky items or large sample quantities
  • Microprocessor controller ensures precise temperature control
  • 2-1/2 Years Part and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)6
  • Max Temperature (° C)65
  • Min Temperature (° C)-10
  • Temperature Stability (° C)±0.5
  • Cooling Capacity At 0° C (watts)940
  • Cooling Capacity At 10° C (watts)1925
  • Cooling Capacity At 20° C (watts)2850
  • Working Area Depth (in)16
  • Heater Wattage (watts)2250
  • Pressure Pump Max Head At 0 Flow (L/min)16.3
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)15
  • DescriptionExtra-Large-Volume Refrigerated Bath; 240 V; 50Hz; 15A
  • Warranty2-1/2 Years Part and Labor
2 and a Half Year Warranty

Key Features

  • Microprocessor controller ensures precise temperature control
  • 2-1/2 Years Part and Labor Warranty

More About this Item

This large-volume refrigerated bath has a 7 ft3 sample area, making it perfect for applications such as testing shelf life of beverages, food stability testing, and product quality analysis.

Set temperature in increments of 0.1°C; set the LED display to read in °C or °F. The refrigeration system has modulation capability to provide only as much cooling as needed, resulting in excellent temperature stability and a longer compressor life.

A high-flow circulating pump provides quick turnover of fluid in the reservoir. Use the removable flat bottom sample tray as a stable platform for your samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat