This item is now discontinued. We recommend the following as suggested replacements: EW-20873-74

Cole-Parmer Polystat Digital Immersion Circulator, 230V

Representative image only.
Cole-Parmer Polystat Item # EW-12120-15
High-stability temperature control up to 50 liters
  • All wetted parts are stainless steel
  • Directional nozzle connects to 1/2'' (13-mm)ID tubing
  • PID control with heating up to 1200 W
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionDigital Immersion Circulator, 230V
  • Warranty2 Years
Two year warranty

Key Features

  • All wetted parts are stainless steel
  • Directional nozzle connects to 1/2'' (13-mm)ID tubing
  • PID control with heating up to 1200 W
  • 2 year warranty

More About this Item

Circulator features PID temperature control and high-temperature and and low-level cutoff. High-wattage heaters provide fast heat up without scorching bath fluids. Set temperature, from 25 to 200°C, with touchpad control. Primary LED display shows set point or actual temperature with the touch of a button. Secondary LED display shows fault code whenever circulator automatically cuts off. Directable nozzle lets you set the direction of pump flow to maintain uniform temperature and ensure effective mixing. Use screw clamp to attach circulator to any bath wall up to 1'' thick.

What's included: directional nozzle, screw clamp, and 6-ft power cord with European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat