PolyScience LM61GX1A110C Benchtop Recirculating Chiller, -10° to 30°C, 350W; 120 VAC

Representative image only.
PolyScience Mfr # LM61GX1A110C – Item # EW-12930-38
Compact size maximizes bench space – simple operation and maintenance
  • Low noise output for quiet laboratory atmosphere
  • Top-mounted fill port with built-in fluid filter
  • Illuminated fluid-level indicator on front panel for easy viewing
  • Temperature range of -10° to 30°C with 350W cooling capacity
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)2.65
  • Max Temperature (° C)30
  • Min Temperature (° C)-10
  • Cooling Capacity At -10° C (watts)230
  • Cooling Capacity At 0° C (watts)350
  • Cooling Capacity At 20° C (watts)560
  • Pump TypeCentrifugal
  • RefrigerantR-404a
  • Width (in)9 5/8
  • Height (in)16 1/2
  • Depth (in)19 1/4
  • Pressure Pump Max Head At 0 Flow (L/min)7.9
  • Pressure Pump Max Head At 0 Flow (PSI)5.1
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)12
  • Descriptionbenchtop chiller, -10 to 30°C, 350 watts at 0°C, 120 VAC
Two year warrantyConformite EuropeenneISO9001:2000 Certified Supplier

Key Features

  • Low noise output for quiet laboratory atmosphere
  • Top-mounted fill port with built-in fluid filter
  • Illuminated fluid-level indicator on front panel for easy viewing
  • Temperature range of -10° to 30°C with 350W cooling capacity
  • 2 year warranty

More About this Item

These powerful chillers provide enough heat removal to simultaneously cool two rotary evaporators. Safety features include user-adjustable high-temperature limit and alarm auto-restart on power failure, and a fixed low flow rate alarm with power cutoff. Chiller features a closed 0.7 gal. (2.65 L) reservoir. Easy-access air filter keeps the chiller running at peak efficiency.

System features digital temperature setting from –10 to 30°C with PID temperature control providing stability to ±0.1°C. Pump provides flow rates up to 2.1 GPM (7.9 L/min).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat