This item is now discontinued. We recommend the following as suggested replacements: EW-12105-91

Cole-Parmer StableTemp Water bath, 20L, 240V

Representative image only.
Cole-Parmer StableTemp Item # EW-14575-18
Easy-to-set temperature control with adjustable presets for fast set point changes
  • Front panel lockout prevents unauthorized set point changes
  • Hinged lid directs coundensation back into the bath — prevents wet, messy benchtops
  • Extensive over-temperature protection
  • 2-1/2 Years Part and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeUtility Water Bath
  • Reservoir Capacity (L)20
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Low-Level CutoffYes
  • Working Area Depth (in)6
  • Bath Opening Width (in)18
  • Bath Opening Length (in)10
  • Heater Wattage (watts)1000
  • Temperature ControlPID
  • Wetted Materials304 SS
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionWater bath, 20L, 240V
  • Warranty2-1/2 Years Part and Labor
2 and a Half Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001:2000 Certified Supplier

Key Features

  • Front panel lockout prevents unauthorized set point changes
  • Hinged lid directs coundensation back into the bath — prevents wet, messy benchtops
  • Extensive over-temperature protection
  • 2-1/2 Years Part and Labor Warranty

More About this Item

The name says it all! Our StableTemp utility baths feature unique air-jacketed heaters which provide excellent temperature specifications. The +/-0.2°C temperature uniformity and +/-0.25°C stability are ideal for heating your temperature-sensitive samples.

For optimum temperature protection, these baths feature dual thermostats — a primary, microprocessor-based temperature controller that provides +/-0.1°C precision and a secondary over temperature safety prevents samples from overheating. For optimum temperature accuracy, the primary controller can be calibrated to your reference thermometer.

The stainless steel tank is seamless — no welds to leak or rust — and the rounded corners provide an easy-to-clean interior. Hinged polycarbonate lid allows condensation to flow back.

Optional shaker platforms are available to convert the 20 and 28 L digital utility baths into shaking water baths. Allows samples to incubate and aggitate simultaneously.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat