Oakton ECCONCTP0500 COND 500 Conductivity Transmitter

Representative image only.
Eutech Instruments Item # EW-19505-20
Economical and compact—yet ideal for tough applications
  • Weatherproof IP65-rated housing—suitable for harsh environments
  • Displays conductivity and temperature
  • Two wire design with input-to-output isolation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLCD
  • Temperature CompensationAutomatic or Manual
  • Output Current4-20mA
  • Battery12 to 24 VDC
  • Width (cm)9.53
  • Height (cm)9.53
  • Width (in)3 3/4
  • Height (in)3 3/4
  • Depth (in)2 5/8
  • DescriptionCOND 500 Conductivity Transmitter
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 65ISO9001 Registered Supplier

Key Features

  • Weatherproof IP65-rated housing—suitable for harsh environments
  • Displays conductivity and temperature
  • Two wire design with input-to-output isolation
  • 1 year warranty

More About this Item

Simple and reliable transmitters are ideal for connecting to PLC for advanced control systems. Or, connect to a recorder for a low cost documentation system. Scaleable 4-20 mA output with automatic temperature compensation.

Install in series with each transmitter isolated so there is no disruption if one should fail. Housing contains mounting holes for easy installation on plates, poles, or walls. Knockouts with rubber septums allow wires to be connected from any direction, but keep dust and moisture out. Order conductivity cells separately from accessories.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat