Horiba 375024-1 E-51 Waterproof Conductivity Meter

Representative image only.
Horiba Mfr # 375024-1 – Item # EW-19600-05
Large LCD shows temperature and conductivity simultaneously
  • Self diagnostic function ensures reliable measurements
  • Nonvolatile memory stores all calibration data and up to 300 measurements
  • Download measurements with optional RS-232 cable
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Conductivity Accuracy±0.5% FS + 1 LSD
  • Cell ConstantK = 0.1, 1.0, or 10
  • Min Salinity0 to 4.00%
  • Salinity Accuracy±0.5% FS + 1 LSD
  • Min Resistivity0.199 to 500 kΩ
  • Resistivity Accuracy±0.5% ±1 digit
  • Temperature Accuracy±0.1°C
  • Temperature compensationAutomatic
  • InterfaceRS-232
  • WaterproofYes
  • Width (cm)7.62
  • Height (cm)17.78
  • Width (in)3
  • Length (in)2 1/4
  • Height (in)7
  • DescriptionE-51 Waterproof Conductivity Meter
  • Warranty1 year
1 Year WarrantyIP 67ISO9001:2000 Certified Supplier

Key Features

  • Self diagnostic function ensures reliable measurements
  • Nonvolatile memory stores all calibration data and up to 300 measurements
  • Download measurements with optional RS-232 cable
  • 1 year warranty

More About this Item

Waterproof meters feature IP67-rated housing for field or lab use. Download data using RS-232 capability — order cable 99591-70 separately. Order digital conductivity simulator 19600-30 to calibrate meter without having to use liquid standards. Meter measures conductivity,
resistivity, and salinity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat