Cole-Parmer Traceable Benchtop/Portable Conductivity Meter with Calibration; 0 to 200,000 µS

Representative image only.
Cole-Parmer Item # EW-19601-02
Ideal for routine analysis, quality control, and research
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Measures micromhos (microsiemens), megohms
  • Range is from ultra pure to tap water
  • Adjustment permits calibration to solution standards
  • Readings are automatically referenced to the international standard of 25°C
  • Glass probe is 5-1/2 x 1/2 inches diameter with a cable of 59 inches
  • Size is 3-1/4 x 4-1/2 x 1-1/2 inches / Weight is 8-7/8 ounces
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Min Conductivity0 to 200,000 µS
  • Cell ConstantK = 1.0
  • TDS Accuracy±0.4%
  • Width (cm)12.7
  • Height (cm)5.715
  • Width (in)5
  • Length (in)5 1/4
  • Height (in)2 1/4
  • DescriptionTraceable® Benchtop/Portable Conductivity Meter with Calibration; 0 to 200,000 µS
  • Warranty1 Year
1 Year WarrantyCole-Parmer ExclusiveISO9001:2000 Certified SupplierNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Measures micromhos (microsiemens), megohms
  • Range is from ultra pure to tap water
  • Adjustment permits calibration to solution standards
  • Readings are automatically referenced to the international standard of 25°C
  • Glass probe is 5-1/2 x 1/2 inches diameter with a cable of 59 inches
  • Size is 3-1/4 x 4-1/2 x 1-1/2 inches / Weight is 8-7/8 ounces
  • 1 year warranty

More About this Item

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat