Jenway deluxe benchtop conductivity meter, 115 VAC

Representative image only.
Jenway Item # EW-19651-20
Calibrate this meter at five points for greater accuracy! Measures conductivity of ultrapure water and pH !
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • Min Conductivity0 to 1.999 μS, 0 to 19.99 μS, 0 to 199.9 μS, 0 to 1.999 mS, 0 to 19.99 mS, 0 to 199.9 mS, 0 to 1.999 S, 0 to 19.99 S
  • TDS Resolution0.01, 0.1, or 1 ppm; 0.01, 0.1, or 1 ppt
  • Salinity Resolution0.1 ppt
  • Min Resistivity0 to 20 MΩ
  • Temperature Accuracy±0.5°C
  • Temperature Coefficient0 to 4%/°C
  • OutputRecorder (1 mV/digit)
  • Width (cm)27.46375
  • Height (cm)14.76375
  • Width (in)10 13/16
  • Length (in)9 5/8
  • Height (in)5 13/16
  • Descriptiondeluxe benchtop conductivity meter, 115 VAC
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • 2 year warranty

More About this Item

Deluxe meter features an ultra pure-water temperature compensation mode that corrects for the nonlinear characteristics of low-conductivity water. Calibrate this research-grade meter at up to five points when increased accuracy is absolutely crucial. Deluxe meter measures pH, mV, TDS, resistivity, and salinity making this virtually the only meter you will need in your lab. All readings are temperature compensated. Vary the cell constant from 0.015 to 19.99 cm–1. Meter supports Good Laboratory Practices (GLP) by displaying a "calibration due" message whenever the user definable interval has elapsed.
Deluxe conductivity/pH meter features an enhanced graphic LCD to display conductivity, pH, and temperature measurements simultaneously. Meter operates in your choice of six languages—English, French, German, Italian, Spanish, or Portuguese. Menu-driven display guides you through all setup parameters. Store readings and calibration data in the 100-point nonvolatile memory with real-time clock and date stamp. High/low alarms alert you to over/underrange conditions. Alarms are rated at 0.5 A, 50 VDC max. Program meter to print data at user-defined preset intervals. The built-in RS-232 interface gives you the option of downloading data to a computer or the optional printer 53020-53. To further enhance data output capabilities, order the optional Collect/W for WINDOWS software (sold separately below).
Meter includes cell, pH probe, cell/probe holder, instruction manual, 6-ft cord with plug for 115 VAC operation. Order 230 VAC adapter and replacement cells separately on facing page.

Using K=0.1 cm-1 cell only
dBase® of Ashton-Tate, Inc
LOTUS and 1-2-3® of Lotus Development Corp.
WINDOWS® of Microsoft Corp.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat