This item is now discontinued. View the direct replacement: EW-19704-16 or browse similar items

Thermo Scientific Orion 1214000 3-Star Handheld Conductivity Meter Only

Representative image only.
Thermo Scientific Orion Mfr # 1214000 – Item # EW-19704-30
Rugged meters that accept either two- or four-electrode probes
  • Easy-to-use three-button operation
  • Meets all U.S. Pharmacopoeia (USP) requirements
  • Bright, backlit LCD with ready indicator


Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Conductivity Accuracy±0.5% FS 1 digit
  • TDS Resolution1 ppm
  • TDS Accuracy±0.5% of reading 1 digit
  • Min Salinity0.01 to 80.0 ppt NaCl equivalent, 0.1 to 42.0 ppt practical salinity
  • Salinity Resolution0.01 ppt
  • Salinity Accuracy±0.1% ±1 digit
  • Min Resistivity0.0001 tom 100 MΩ
  • Resistivity Accuracy±0.5% ±1 digit
  • Temperature Accuracy±0.1°C
  • Temperature compensationAutomatic or manual
  • InterfaceRS-232
  • WaterproofYes
  • Width (cm)9.525
  • Height (cm)22.86
  • Width (in)3 3/4
  • Length (in)1 3/4
  • Height (in)9
  • Description3-Star Handheld Conductivity Meter Only

Key Features

  • Easy-to-use three-button operation
  • Meets all U.S. Pharmacopoeia (USP) requirements
  • Bright, backlit LCD with ready indicator

More About this Item

These single-channel meters provide reliable and accurate conductivity, TDS, salinity, resistivity, and temperature measurements for soil and water analysis in the lab or the field. The meters can record and store up to 10 password-protected methods and calibrations for consistent operation with multiple users. Meters now feature updates including additional reference temperature options, additional decimal place for cell constants and temperature compensation and ability to calibrate conductivity probe temperature sensor. All features increase accuracy in your measurements. Additional methods and software updates can be downloaded via the Internet.

The meters store up to 1000 data points with time-and-date stamp for GLP compliance. Download the data to a printer or computer using the optional RS-232 cable.

What’s included: batteries.

Meter kit also includes: four-electrode conductivity cell with 5-ft (1.5-m) cable, conductivity standards, and hard field carrying case.





Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat