Thermo Scientific 3-Star Benchtop Conductivity Meter Only

Representative image only.
Thermo Scientific Mfr # 1114000-WA – Item # EW-19704-40
Enhanced features increase convenience and accuracy of measurements
  • Meter accept either two- or four-cell probes
  • Meets all U.S. Pharmacopoeia (USP) requirements
  • Bright, backlit LCD with ready indicator
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • Conductivity Accuracy±0.5% FS + 1 digit
  • TDS Resolution1 ppm
  • TDS Accuracy±0.5% of reading +1 digit
  • Min Salinity0.01 to 80.0 ppt NaCl equivalent, 0.1 to 42.0 ppt practical salinity
  • Salinity Resolution0.01 ppt
  • Salinity Accuracy±0.1% ±1 digit
  • Min Resistivity0.0001 tom 100 MΩ
  • Resistivity Accuracy±0.5% ±1 digit
  • Temperature Accuracy±0.1°C
  • Temperature compensationAutomatic or manual
  • InterfaceRS-232
  • WaterproofYes
  • Width (cm)16.8275
  • Height (cm)23.495
  • Width (in)6 5/8
  • Length (in)1 3/4
  • Height (in)9 1/4
  • Description3-Star Benchtop Conductivity Meter Only
  • Warranty3 year
3 Year WarrantyCanadian Standards AssociationIP54 RatedISO9001:2000 Certified SupplierUL Listed.

Key Features

  • Meter accept either two- or four-cell probes
  • Meets all U.S. Pharmacopoeia (USP) requirements
  • Bright, backlit LCD with ready indicator
  • 3 year warranty

More About this Item

This single-channel meter provides reliable and accurate conductivity, TDS, salinity, resistivity, and temperature measurements.

New features include additional reference temperatures and improved accuracy with third decimal point for cell constant and second decimal point for temperature compensation. The meter can record and store up to 10 password-protected methods and calibrations for consistent operation with multiple users. Additional methods and software updates can be downloaded via the Internet.

This benchtop meter stores up to 1000 data points with time-and-date stamp for GLP compliance. Download the data to a printer or computer using the optional RS-232 cable. The optional auto stirrer allows you to mix samples without using a stir plate and stir bar.

What’s included: universal power adapter.

Benchtop meter kit also includes: four-electrode conductivity cell with 5-ft (1.5-m) cable, conductivity standards, and benchtop electrode stand.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat