WTW 2X00-001 B VARIO conductivity meter for ultrpure and natural water measurements

Representative image only.
WTW Mfr # 2X00001B – Item # EW-19706-32
Custom touch screen LCD for ease of use
  • Measure conductivity, TDS, resistivity, or salinity
  • Linear or non-linear temperature compensation for greater accuracy
  • Store 50 data sets with measured value, temperature, time and date, and ID number
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • TDS Resolution1 ppm
  • TDS Accuracy±1 ppm
  • Min Resistivity0 to 1999 MΩ
  • Resistivity Accuracy±1% FS
  • Min Temperature (° C)-5
  • Max Temperature (° C)105
  • Min Temperature (° F)23
  • Max Temperature (° F)221
  • Temperature Accuracy±0.5%
  • Temperature compensationAutomatic
  • Temperature Coefficient0 to 3%/°C
  • WaterproofYes
  • Battery1 x AA battery (included)
  • Battery life (hr)500
  • Width (cm)8.255
  • Height (cm)13.97
  • Width (in)3 1/4
  • Length (in)1 5/16
  • Height (in)5 1/2
  • DescriptionVARIO conductivity meter for ultrpure and natural water measurements
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 65ISO9001:2000 Certified Supplier

Key Features

  • Measure conductivity, TDS, resistivity, or salinity
  • Linear or non-linear temperature compensation for greater accuracy
  • Store 50 data sets with measured value, temperature, time and date, and ID number
  • 3 year warranty

More About this Item

VARIO conductivity meters provide benchtop features and performance with the flexibility of a waterproof handheld meter. The meter has an ergonomic, non-slip rubber housing that makes one-handed operation easy. The large, touch screen LCD indicates the measured parameter and temperature (°F or °C) simultaneously and provides the ability to change modes, recall data, and activate the other meter functions.
Select meter 19706-30 for general-purpose measurements; the meter uses the specialized TetraCon® 325 four-electrode cell for greater accuracy over a large measurement range.
Meter 19706-32 uses a two-electrode cell that is ideal for natural and ultrapure water measurements. The 50 data set storage is GLP compliant with time- and date-stamp along with sample identifier. Selectable reference temperatures, temperature compensation curves, TDS factors, and calibration intervals provide great flexibility for a variety of applications. The meter also functions as an alarm, stopwatch, or timer!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat