This item is now discontinued. Please browse similar items

YSI 3200-230 Conductivity Meter; 230 VAC

Representative image only.
YSI Mfr # 3200-230 – Item # EW-19755-30

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • Min Conductivity0 to 0.9999 µS, 0.950 to 9.999 µS, 9.50 to 99.99 µS, 95.0 to 999.9 µS, 950 to 9999 µS, 9.50 to 99.99 mS, 95.0 to 999.9 mS, 0.095 to 3.00 S
  • Conductivity Resolution0.0001, 0.001, 0.01, 0.1, or 1 μS; 0.01 or 0.1 mS; 0.01 S
  • Conductivity Accuracy±0.30%, ±0.20%, ±0.10%, ±0.10%, ±0.10%, ±0.10%, ±0.30%, ±1.0% FS
  • TDS Resolution1 ppm; 0.01 or 0.1 ppt
  • TDS Accuracy±0.5% FS
  • Min Salinity0 to 80 ppt
  • Salinity Resolution0.1 ppt; 0.01%
  • Salinity Accuracy±0.1 ppt
  • Min Resistivity0 to 29.9 MΩ (5 ranges)
  • Resistivity Accuracy±2% FS
  • Min Temperature (° C)-5
  • Max Temperature (° C)105
  • Min Temperature (° F)23
  • Max Temperature (° F)221
  • Temperature compensationAutomatic or manual
  • InterfaceRS-232
  • WaterproofYes
  • Power (VAC)230
  • Width (cm)22.86
  • Height (cm)11.43
  • Width (in)9
  • Length (in)9 1/2
  • Height (in)4 1/2
  • DescriptionConductivity Meter; 230 VAC

More About this Item

Meter measures temperature, salinity, TDS, conductivity, and resistance and exceeds USP 24 specifications. Resistance ratio technology (RRT) compares the resistance of the sample to a calibrated resistor within the meter for unmatched accuracy. Store up to 100 points; RS-232 interface for data access. The microprocessor-based instrument offers linear and non-linear temperature compensation options—great for ultrapure water analysis. High and low alarms can be programmed for process applications. Order conductivity cell separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat