Schott TA-002-128 Programmable pH Titrator, 100-240 VAC

Representative image only.
Schott Mfr # TA-002-128 – Item # EW-24902-00
  • Great for routine as well as complex titrations such as Karl Fisher, acid/base, redox, pH-stat, mV, and much more!
  • Built-in software includes over 100 preprogrammed titration parameters
  • Interface with a printer or computer for documentation and data evaluation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Min mV (mV)-1900
  • Max mV (mV)1900
  • mV Resolution0.1 mV
  • Min Temperature (° C)-75
  • Max Temperature (DegreeC)175
  • Temperature Accuracy±0.2 K ±1 digit
  • OutputRS-232
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Length (in)8 1/4
  • Width (in)5 13/16
  • Height (in)12 3/16
  • Length (cm)21
  • Width (cm)14.8
  • Height (cm)31
  • DescriptionProgrammable pH Titrator, 100-240 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Great for routine as well as complex titrations such as Karl Fisher, acid/base, redox, pH-stat, mV, and much more!
  • Built-in software includes over 100 preprogrammed titration parameters
  • Interface with a printer or computer for documentation and data evaluation
  • 1 year warranty

More About this Item

Use these titroprocessors for routine titrations such as pH, mV, redox, argentometric, Karl Fisher, and pH-stat. Or perform more critical applications such as the determination of pH in oils or other nonaqueous solvents.
Titroprocessors feature over 100 preprogrammed titrations that can be used by operators at all training levels. Each program is preset according to: type of titration, initial delay, titration direction, titration end, drift, and titration control. You can even customize titrations by modifying the preprogrammed parameters or entering in your own set.
For added convenience, titroprocessors feature a working memory that lets you 1) store up to eight methods for quick retrieval; 2) access one of the eight preprogrammed equations to calculate data such as standard deviation, blank values, and back titrations; and 3) document each method by entering method name, sample description including volume, pH calibration conditions, and time/date.
A variety of sensors can be used with titroprocessors for a full range of titration capabilities. Use titroprocessors with combination pH electrodes, ion-selective electrodes, temperature probes, and more. Perform temperature compensation manually by entering the room temperature into the processors’ memory; or automatically using the Pt 1000 Ω temperature probe model 24901-80.
Parallel and serial outputs let you use titroprocessors with a variety of instruments. Use with an analytical balance to automatically transfer weight data; a serial printer to permanently store data for future analysis; or interface units with a computer for data protection or data evaluation using the built-in software.
Titroprocessors come ready to use for either pH or Karl Fisher titrations. Easily upgrade either model to perform both pH and Karl Fisher titrations — simply order the required accessories (each sold separately).
pH Titroprocessor 24902-00 includes: controller, one 20-ml dosing burette, keypad, magnetic stirrer, pH combination electrode 24901-50, connecting cable 24901-51, software, instruction manual, and a 6-ft cord with three-prong plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat