This item is now discontinued. Please browse similar items

Morrow Wave OS-5020 Advanced oscilloscope, up to 20 MHz bandwidth

Representative image only.
Morrow Wave Mfr # OS-5020 – Item # EW-26211-00

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)20
  • Channels2
  • Rise Time<17.5 nsec
  • Coupling (Trigger System)AC
  • Operating Modes (Trigger System)Auto, Norm, TV-V, TV-H
  • Max Input Voltage (Vertical Deflection)250 V (DC peak AC)
  • Time Base (Horizontal Deflection)0.2 µsec/div to 0.2 sec/div
  • Display6", 6-digit LED
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)5
  • Width (in)12 1/2
  • Depth (in)16
  • Height (cm)14.29
  • Width (cm)31.75
  • Depth (cm)40.64
  • DescriptionAdvanced oscilloscope, up to 20 MHz bandwidth

More About this Item

These oscilloscopes measure voltage, frequency, rise and fall time, and pulse width. Use the dual trace or the X-Y mode to measure the phase difference between two signals. Large 6" CRT screen with 8 x 10 internal graticules provide distortion-free waveform measurements without parallax error. All models include a TV-sync function for measuring video signals, variable holdoff to stabilize the display of a composite signal, and trigger level controls.Oscilloscope has a 20 MHz bandwidth. Read up to four signals simultaneously—the oscilloscope features dual channel, dual trace, and X-Y mode. Use the sweep magnification at x10 with maximum sweep rate of 20 nS/div to magnify a portion of the waveform display for closer observation. Meter includes two probes (1x to 10X), a fuse, and a 6-ft power cord with three-prong plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat