This item is now discontinued. Please browse similar items

GW Instek Oscilloscope, up to 10 MHz bandwidth

Representative image only.
GW Instek Mfr # GOS-310 – Item # EW-26857-10

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)10
  • Operating Modes (Trigger System)Auto, Norm, Ext, TV-V, TV-H
  • Max Input Voltage (Vertical Deflection)300 V (DC peak AC); 600 Vp-p
  • Deflection Factor (Vertical Deflection)5 mV/div to 5 V/div
  • Time Base (Horizontal Deflection)0.1 µsec/div to 10 msec/div
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)7 1/2
  • Width (in)5
  • Depth (in)11
  • Height (cm)19.05
  • Width (cm)12.7
  • Depth (cm)27.94
  • DescriptionOscilloscope, up to 10 MHz bandwidth

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat