This item is now discontinued. We recommend the following as suggested replacements: EW-23112-30

Heidolph 36000240 Rotary Evaporator, 4000 Efficient, Vertical Reflux Condenser, Manual lift, Heating bath,

Representative image only.
Heidolph Mfr # 036000240 – Item # EW-28702-21
Safety and user friendliness at an affordable price
  • Easily adjust and fix the height of your unit with manual or electronic lifts
  • High torque drive produces superior results for large quantities or dense samples
  • Choice of five condenser sets

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeVertical
  • Min Speed (rpm)20
  • Max Speed (rpm)270
  • Bath Capacity (L)4.3
  • Min Temperature (° C)20
  • Max Temperature (° C)180
  • Power (VAC)230
  • Power (Hz)50/60
  • Length (in)15 19/32
  • Width (in)17 19/64
  • Height (in)14 1/10
  • Length (cm)39.62
  • Width (cm)43.94
  • Height (cm)35.81
  • DescriptionRotary Evaporator, 4000 Efficient, Vertical Reflux Condenser, Manual lift, Heating bath,

Key Features

  • Easily adjust and fix the height of your unit with manual or electronic lifts
  • High torque drive produces superior results for large quantities or dense samples
  • Choice of five condenser sets

More About this Item

These affordable units have been designed with safety and user friendliness in mind. These units feature a heating bath that operates from 20°C to 180°C and has non-slip handles for safe and easy transport of the bath.
Units are available with five different condenser sets, including diagonal, vertical for standard distillations, vertical condenser with double jacket for high recovery rates, condensate trap for cooling by ice, or a vertical condenser for reflux distillation. These units are also availabel with optional safety-coated glassware to minimize breaking. Units are also available with motorized lift for height adjustment at the touch of a button.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat