DWK Life Sciences (Kimble) 15113-25 Hubbard-Carmick bottle, 25mL capacity

Representative image only.
DWK Life Sciences (Kimble) Mfr # 15113-25 – Item # EW-34590-87

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)25
  • Outside Diameter (OD) (in)1 37/64
  • Outside Diameter (OD) (cm)4
  • Overall Height (in)2 5/32
  • Overall Height (cm)5.5
  • DescriptionHubbard-Carmick bottle, 25mL capacity

More About this Item

Conical shape offers greater stability. For determining the specific gravity of water and brine (ASTM D1429). Includes short length vented stopper with 24/12 standard taper joint.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat