Oakton CON 610 Waterproof Con/TDS/Res/Sal/Temp Meter Only

Representative image only.
Oakton Item # EW-35408-12
Measure conductivity, TDS, salinity, resistivity and temperature in one easy-to-use meter!
  • Stores up to 500 data points with time-and-date stamp for GLP compliance
  • Programmable 'calibration due' date for increased data integrity
  • Wireless download of data via IrDA port

PRODUCT OPTIONS

$777.75USD / Each
$915.00USD / Each

$134.00USD / Each

for an additional
$134.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Conductivity0 to 500 mS
  • Conductivity Resolution0.01 or 0.1 μS; 0.001, 0.01, or 0.1 mS
  • Conductivity Accuracy±1% FS
  • TDS Resolution0.01 or 0.1 ppm; 0.001, 0.01, or 0.1 ppt
  • TDS Accuracy±1% FS
  • Min Salinity0 to 80 ppt
  • Salinity Resolution0.01 or 0.1 ppm; 0.001 or 0.01 ppt
  • Salinity Accuracy±1% FS
  • Min Resistivity0 to 20.00 MΩ
  • Resistivity Resolution0.001 or 0.01 mΩ; 0.001, 0.01, or 0.1 Ω; 0.1 kΩ
  • Resistivity Accuracy±1% FS
  • Temperature Accuracy±0.9°C (±0.5°C)
  • Temperature compensationAutomatic or manual
  • Temperature Coefficient0 to 10%/°C
  • InterfaceIrDA and RS-232C
  • Data Logging (points)500 data sets
  • WaterproofYes
  • Battery4 x AAA batteries (included)
  • Width (cm)8.255
  • Height (cm)18.415
  • Width (in)3 1/4
  • Length (in)2 1/4
  • Height (in)7 1/4
  • NIST Calibration IncludedNo
  • Probe IncludedNo
  • Accessories IncludedNo
  • DescriptionWaterproof Con/TDS/Res/Sal/Temp Meter Only

Includes

software and four AA batteries; order optional universal power adapter separately for use in a lab.

Key Features

  • Stores up to 500 data points with time-and-date stamp for GLP compliance
  • Programmable 'calibration due' date for increased data integrity
  • Wireless download of data via IrDA port

More About this Item

These top-of-the-line waterproof meters offer advanced measurement capabilities to meet all of you testing needs. The IP67-rated housing allows use in dirty and we environments without harm to the meter. Store up to 500 data points and download to computer or printer with the infrared (IrDA) wireless technology — no need for additional cords. User-selectable 'calibration due' and set-point alarms, automatic or manual standards recognition, and single or multiple point calibration provide flexibility in meeting you data quality objectives. The large backlit, dot matrix LCD shows the measured value and units, temperature, time, battery life, and menu options.

ACCESSORIES

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Is for the product EW-35408-12 the conductivity probe included in the price or do I need to order it additionally?
    Asked on 8/14/2015 by Mirza

    1 answer

    • STAFF EXPERT

      A:

      This item is for the meter only. There are numerous conductivity probes that can be purchased separately based on the cell constant. All conductivity probes that are compatible are listed under the accessories section above.

      Answered on 8/14/2015 by Danielle from Technical Support
  • Q:

    Oakton waterproof CON 610 handheld conductivity/TDS/salinity/resistivity meter EW-35408-12

    Does the above come with a probe? Which one? How long is the cable?
    Asked on 1/16/2013 by Adam from Warsaw, IN

    1 answer

    • STAFF EXPERT

      A:

      This item, 35408-12, is just the Con 610 meter. The probes are available separately. If you are interested in a bundled kit, consider item 35433-70, which includes the meter with the 35408-52 conductivity cell and the 35640-50 DO probe.

      Answered on 1/17/2013 by Jay from Customer Service
Displaying questions 1-2

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat