Oakton DO600 Dissolved Oxygen Meter Only

Representative image only.
Oakton Item # EW-35441-02
Stores up to 500 data points with time-and-date stamp for GLP compliance
  • Programmable “calibration due” date for increased data integrity
  • Wirelessly download data via IrDA or RS-232 (LED) port
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Conductivity0 to 500 mS
  • Min TDS0 to 500 ppt
  • Min Salinity0 to 80 ppt
  • Min Dissolved Oxygen0 to 50 ppm, 0 to 600% saturation
  • Dissolved Oxygen Resolution0.01 ppm
  • Dissolved Oxygen Accuracy±1.5% FS
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature compensationAutomatic or manual
  • InterfaceIrDA and RS-232C
  • WaterproofYes
  • Width (cm)8.255
  • Height (cm)18.415
  • Width (in)3 1/4
  • Length (in)2 1/4
  • Height (in)7 1/4
  • DescriptionDissolved Oxygen Meter Only
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 67ISO9001:2000 Certified Supplier

Key Features

  • Programmable “calibration due” date for increased data integrity
  • Wirelessly download data via IrDA or RS-232 (LED) port
  • 3 year warranty

More About this Item

These top-of-the-line waterproof meters offer single or multiparameter measurement capabilities to meet all of your testing needs. The IP67-rated housing allows use in dirty and wet environments without harm to the meter. Store up to 500 data points with manual or auto datalogging and download to computer or printer with the infrared (IrDA) wireless technology — no need for additional cords. User-selectable “calibration due” and set point alarms, automatic or manual standards recognition, and single- or multiple-point calibration provide flexibility in meeting your data quality objectives. The large, backlit graphic LCD shows the measured value and units, temperature, time, battery life, and menu options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat