Oakton Acorn SALT 6 Meter with probe

Representative image only.
Oakton Item # EW-35606-20
Salt 6 features two measuring modes – 0 to 50 ppt or 0.1 to 5%.
  • Temperature readout in °C with the push of a button
  • Rubber boot with built-in stand protects meter and adds functionality
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display typeLCD
  • Calibration1 point
  • Cell ConstantK = 1.0
  • Salinity Resolution0.1 ppt; 0.01%
  • Temperature Accuracy±0.5°C
  • Temperature compensationAutomatic or manual
  • Temperature Coefficient0 to 3%/°C
  • Width (cm)6.985
  • Height (cm)13.97
  • Diameter (cm)1.5875
  • Width (in)2 3/4
  • Length (in)1 5/16
  • Height (in)5 1/2
  • Diameter (in)5/8
  • DescriptionAcorn SALT 6 Meter with probe
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Temperature readout in °C with the push of a button
  • Rubber boot with built-in stand protects meter and adds functionality
  • 3 year warranty

More About this Item

These microprocessor-based meters feature easy, push-button operation that offers high accuracy at an extremely affordable price. The SALT 6 features single-point calibration; calibrate using 4487-ppm calibration solution 00653-89 (sold separately).

Additional features include a convenient HOLD function and auto-off function that shuts meter off after 20 minutes of nonuse. Programming functions allow customization of meter for temperature compensation, temperature coefficient, normalization, and cell constant.

Meters include: protective rubber boot with stand, fast-response probe, and four AAA batteries.

Kits include: protective rubber boot with stand, fast-response probe, calibration solutions, sample bottles, rinse bottle, hard plastic carrying case, and four AAA batteries.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat