Oakton Waterproof Conductivity and TDS Meter

Representative image only.
Oakton Item # EW-35608-10
Floating, waterproof meter is perfect for either indoor or outdoor applications!
  • Store up to 50 measurements with temperature
  • Selectable °F/°C, auto-off, auto-endpoint, and HOLD
  • Real-time clock time/date stamps readings in memory and calibration points—meets GLP guidelines
  • Adjustable cell constant expands conductivity and TDS ranges
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display typeLCD
  • Min Conductivity0.00 to 19.99, 0.0 to 199.9, 0 to 1999 μS; 0.00 to 19.99, 0.0 to 199.9 mS
  • Cell ConstantK = 0.1, 1.0, or 10
  • TDS Resolution0.01, 0.1, or 1 ppm; 0.01, 0.1, or 1 ppt
  • Temperature Accuracy±1.0% FS
  • Temperature compensationAutomatic
  • Temperature Coefficient0 to 10%/°C
  • WaterproofYes
  • Width (cm)8.89
  • Height (cm)18.7325
  • Width (in)3 1/2
  • Length (in)1 3/4
  • Height (in)7 3/8
  • DescriptionWaterproof Conductivity and TDS Meter
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Store up to 50 measurements with temperature
  • Selectable °F/°C, auto-off, auto-endpoint, and HOLD
  • Real-time clock time/date stamps readings in memory and calibration points—meets GLP guidelines
  • Adjustable cell constant expands conductivity and TDS ranges
  • 3 year warranty

More About this Item

This meter has push-button calibration for up to five points and selectable manual or automatic temperature compensation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat