This item is now discontinued. View the direct replacement: EW-35640-30 or browse similar items

Oakton Dissolved Oxygen Meter with Probe

Representative image only.
Oakton Item # EW-35640-20
Ideal for testing water quality, wastewater, surface water, groundwater, or drinking water
  • Stores and outputs 100 data sets with temperature in °C or °F
  • Download data via optional RS-232 cable

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Salinity0 to 50 ppt
  • Min Dissolved Oxygen0 to 19.99 ppm
  • Dissolved Oxygen Accuracy±1.5% FS
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature compensationAutomatic
  • InterfaceRS-232
  • Memory Size100 measurements
  • Width (cm)8.89
  • Height (cm)4.445
  • Width (in)3 1/2
  • Length (in)7 1/2
  • Height (in)1 3/4
  • DescriptionDissolved Oxygen Meter with Probe

Includes

Datalog Assist PC software on CD-ROM and batteries. Meter with probe adds: galvanic dissolved oxygen probe (35640-50). Meter kit further adds: storage bottles, and hard plastic carrying case.

Key Features

  • Stores and outputs 100 data sets with temperature in °C or °F
  • Download data via optional RS-232 cable

More About this Item

Meter displays dissolved oxygen (DO) readings in mg/L, ppm, or % saturation with simultaneous temperature display in °F or °C. Independent 100% and 0% calibration points provide high accuracy over the entire range. Increase reading accuracy by entering barometric pressure and salinity — meter automatically calculates offset.

Electrode diagnostics are easily completed with the electrode slope, zero offset, and millivolt display options. Download data via optional RS-232 cable (order separately).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat